Referințe
Gutekunst:2.00X21.50X43.00D-VA
Rubix:d1195870
Producator:VD-239A-10



Detalii produs : 2.00X21.50X43.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X21.50X43.00D-VA
compression spring stainless, tolerance L0 (L0tol): 1.52 mm, spring pitch (s): 11.714 mm, spring rate (R): 4.025 N/mm, smallest spring length (Ln): 12.91 mm, largest spring range (sn): 30.09 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 121.112 N, tolerance Fn (Fntol): 7.95 N, smallest length dyn. load (Lndyn): 13.87 mm, largest spring travel dyn. load (shdyn): 10.37 mm, maximum force dyn. (Fndyn): 117.248 N, tolerance Fndyn (Fndtol): 7.8 N,
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Diametrul exterior | 23.5 mm |
| Diametrul firului | 2 mm |
| Lungime | 43 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
