Referințe
Gutekunst:2.00X13.00X40.00D-VA
Rubix:d616945
Producator:VD-252AA



Detalii produs : 2.00X13.00X40.00D-VA GUTEKUNST - 2.00X13.00X40.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 1.12 mm, spring pitch (s): 5.067 mm, spring rate (R): 8.496 N/mm, smallest spring length (Ln): 21.45 mm, largest spring range (sn): 18.55 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 157.601 N, tolerance Fn (Fntol): 11.92 N, smallest length dyn. load (Lndyn): 22.68 mm, largest spring travel dyn. load (shdyn): 7.85 mm, maximum force dyn. (Fndyn): 147.151 N, tolerance Fndyn (Fndtol): 11.76 N,
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere