Referințe
Gutekunst:2.20X39.80X75.00D-VA
Rubix:d1197139
Producator:VD-263D-13



Detalii produs : 2.20X39.80X75.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X39.80X75.00D-VA
compression spring stainless, tolerance L0 (L0tol): 16.4 mm, spring pitch (s): 5.824 mm, spring rate (R): 0.26 N/mm, smallest spring length (Ln): 48.15 mm, largest spring range (sn): 26.85 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 6.981 N, tolerance Fn (Fntol): 4.72 N, smallest length dyn. load (Lndyn): 56.28 mm, largest spring travel dyn. load (shdyn): 19.73 mm, maximum force dyn. (Fndyn): 4.867 N, tolerance Fndyn (Fndtol): 4.69 N,
Informații tehnice
atribute
| Logistic Greutate | 53 g |
|---|---|
| Diametrul exterior | 42 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
