Referințe
Gutekunst:2.20X21.80X159.00D-VA
Rubix:d1199484
Producator:VD-263M



Detalii produs : 2.20X21.80X159.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X21.80X159.00D-VA
compression spring stainless, tolerance L0 (L0tol): 4.39 mm, spring pitch (s): 10.116 mm, spring rate (R): 1.276 N/mm, smallest spring length (Ln): 46.93 mm, largest spring range (sn): 112.07 mm, bend length (Lk): 119.23 mm, maximum spring force (Fn): 143.001 N, tolerance Fn (Fntol): 7.74 N, smallest length dyn. load (Lndyn): 51.15 mm, largest spring travel dyn. load (shdyn): 41.68 mm, maximum force dyn. (Fndyn): 137.617 N, tolerance Fndyn (Fndtol): 7.66 N,
Informații tehnice
atribute
| Logistic Greutate | 37 g |
|---|---|
| Diametrul exterior | 24 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 159 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
