Referințe
Gutekunst:2.20X12.80X68.00D-VA
Rubix:d1194187
Producator:VD-263P-02



Detalii produs : 2.20X12.80X68.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X12.80X68.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.51 mm, spring pitch (s): 4.874 mm, spring rate (R): 7.24 N/mm, smallest spring length (Ln): 38.58 mm, largest spring range (sn): 29.42 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 213.001 N, tolerance Fn (Fntol): 16.44 N, smallest length dyn. load (Lndyn): 40.82 mm, largest spring travel dyn. load (shdyn): 13.98 mm, maximum force dyn. (Fndyn): 196.783 N, tolerance Fndyn (Fndtol): 16.16 N,
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 68 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
