Referințe
Gutekunst:2.20X10.10X32.00D-VA
Rubix:d1197902
Producator:VD-263Q-03



Detalii produs : 2.20X10.10X32.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X10.10X32.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.71 mm, spring pitch (s): 4.257 mm, spring rate (R): 28.421 N/mm, smallest spring length (Ln): 20.73 mm, largest spring range (sn): 11.27 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 320.305 N, tolerance Fn (Fntol): 29.05 N, smallest length dyn. Load (Lndyn): 21.75 mm, largest spring travel dyn. Load (shdyn): 4.43 mm, max. force dyn. (Fndyn): 291.315 N, tolerance Fndyn (Fndtol): 28.54 N,
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 12.3 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
