Referințe
Gutekunst:2.40X12.80X32.00D-VA
Rubix:d1199604
Producator:VD-263V-11



Detalii produs : 2.40X12.80X32.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.40X12.80X32.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.81 mm, spring pitch (s): 4.554 mm, spring rate (R): 21.297 N/mm, smallest spring length (Ln): 22.63 mm, largest spring range (sn): 9.37 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 199.553 N, tolerance Fn (Fntol): 23.5 N, smallest length dyn. load (Lndyn): 23.75 mm, largest spring travel dyn. load (shdyn): 6.04 mm, maximum force dyn. (Fndyn): 175.7 N, tolerance Fndyn (Fndtol): 23.08 N,
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 15.2 mm |
| Diametrul firului | 2.4 mm |
| Lungime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
