Referințe
Gutekunst:2.50X25.00X240.00D-VA
Rubix:d1195889
Producator:VD-273A




rezumat tehnic
| Diametrul exterior | 27.5 mm |
|---|---|
| Diametrul firului | 2.5 mm |
| Lungime | 240 mm |
Detalii produs : 2.50X25.00X240.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.50X25.00X240.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 5.89 mm, spring pitch (s): 10.556 mm, spring rate (R): 0.972 N/mm, smallest spring length (Ln): 75.31 mm, largest spring range (sn): 164.69 mm, bend length (Lk): 208.86 mm, maximum spring force (Fn): 160.079 N, tolerance Fn (Fntol): 9.46 N, smallest length dyn. load (Lndyn): 82.34 mm, largest spring travel dyn. load (shdyn): 80.2 mm, maximum force dyn. (Fndyn): 153.246 N, tolerance Fndyn (Fndtol): 9.34 N,
Informații tehnice
atribute
| Logistic Greutate | 76 g |
|---|---|
| Diametrul exterior | 27.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 240 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere