Referințe
Gutekunst:2.50X12.50X67.50D-VA
Rubix:d1194614
Producator:VD-287



Detalii produs : 2.50X12.50X67.50D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.50X12.50X67.50D-VA
Pressure spring stainless, tolerance L0 (L0tol): 1.35 mm, spring pitch (s): 5.2 mm, Spring Rate (R): 14 N/mm, smallest length of spring (LN): 40.55 mm, largest range of Spring (SN): 26.95 mm, bend length (LK): 0 mm, maximum force of Spring (FN): 377.3 N, tolerance fn (Fntol): 55 n , smallest length dyn. Load (Lndyn): 42.7 mm, largest spring deflection dyn. Load (Shdyn): 10.5 mm, maximum force dyn. (Fndyn): 347.2 N, tolerance Fndyn (Fndtol): 28.03 N,
Informații tehnice
atribute
| Logistic Greutate | 22 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 67.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
