Referințe
Gutekunst:2.90X16.50X44.00D-VA
Rubix:d1197447
Producator:VD-288X-05



Detalii produs : 2.90X16.50X44.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.90X16.50X44.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.92 mm, spring pitch (s): 6.85 mm, spring rate (R): 22.961 N/mm, smallest length of spring (Ln): 24.33 mm, largest range of spring (sn): 19.67 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 451.643 N, tolerance Fn (Fntol): 32.45 N, smallest length dyn. Load (Lndyn): 25.62 mm, largest spring travel path dyn. Load (Shdyn): 7.46 mm, maximum force dyn, (Fndyn): 422.023 N, tolerance Fndyn (Fndtol): 31.93 N.
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul exterior | 19.4 mm |
| Diametrul firului | 2.9 mm |
| Lungime | 44 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
