Referințe
Gutekunst:2.80X11.20X71.40D-VA
Rubix:d1197386
Producator:VD-288X



Detalii produs : 2.80X11.20X71.40D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.80X11.20X71.40D-VA
compression spring stainless, tolerance L0 (L0tol): 1.47 mm, spring pitch (s): 4.426 mm, spring rate (R): 24.698 N/mm, smallest spring length (Ln): 54.38 mm, largest spring range (sn): 17.02 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 420.36 N, tolerance Fn (Fntol): 49.47 N, smallest length dyn. load (Lndyn): 57.07 mm, largest spring travel dyn. load (shdyn): 8.92 mm, maximum force dyn. (Fndyn): 353.922 N, tolerance Fndyn (Fndtol): 48.31 N,
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 71.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
