Referințe
Gutekunst:3.00X30.00X108.00D-VA
Rubix:d1201494
Producator:VD-288Z-22



Detalii produs : 3.00X30.00X108.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.00X30.00X108.00D-VA
compression spring stainless, tolerance L0 (L0tol): 2.86 mm, spring pitch (s): 12.353 mm, spring rate (R): 3.088 N/mm, smallest spring length (Ln): 37.88 mm, largest spring range (sn): 70.12 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 216.531 N, tolerance Fn (Fntol): 14.05 N, smallest length dyn. load (Lndyn): 41.07 mm, largest spring travel dyn. load (shdyn): 35.14 mm, maximum force dyn. (Fndyn): 206.68 N, tolerance Fndyn (Fndtol): 13.88 N,
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Diametrul exterior | 33 mm |
| Diametrul firului | 3 mm |
| Lungime | 108 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
