Referințe
Gutekunst:4.00X32.00X41.00D-VA
Rubix:d1193320
Producator:VD-324A



Detalii produs : 4.00X32.00X41.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X32.00X41.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.18 mm, slope of spring (s): 10.571 mm, spring rate (R): 19.531 N/mm, minimum length of spring (Ln): 24.74 mm, largest stretch of spring (sn): 16.26 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 317.574 N, tolerance Fn (Fntol): 32.3 N, smallest length dyn. Load (Lndyn): 26.11 mm, Longest spring travel dyn. Load (Shdyn): 11.57 mm, maximum force dyn, (Fndyn): 290.817 N, tolerance Fndyn (Fndtol): 31.83 N.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Diametrul exterior | 36 mm |
| Diametrul firului | 4 mm |
| Lungime | 41 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
