Referințe
Gutekunst:4.00X30.00X330.00D-VA
Rubix:d1197700
Producator:VD-329BH



Detalii produs : 4.00X30.00X330.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X30.00X330.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 7.65 mm, spring pitch (s): 8.932 mm, spring rate (R): 2.273 N/mm, smallest spring length (Ln): 180.92 mm, largest spring range (sn): 149.08 mm, buckling length (Lk): 298.08 mm, max. spring force (Fn): 338.859 N, tolerance Fn (Fntol): 26.16 N, smallest length dyn. Load (Lndyn): 194.38 mm, largest spring travel dyn. Load (shdyn): 105.7 mm, max. force dyn. (Fndyn): 308.264 N, tolerance Fndyn (Fndtol): 25.63 N,
Informații tehnice
atribute
| Logistic Greutate | 362 g |
|---|---|
| Diametrul exterior | 34 mm |
| Diametrul firului | 4 mm |
| Lungime | 330 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
