Referințe
Gutekunst:4.50X70.50X380.00D-VA
Rubix:d1195554
Producator:VD-339H



Detalii produs : 4.50X70.50X380.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.50X70.50X380.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 13.45 mm, spring pitch (s): 39.526 mm, spring rate (R): 1.078 N/mm, smallest spring length (Ln): 71.76 mm, largest spring range (sn): 308.24 mm, buckling length (Lk): 156.2 mm, max. spring force (Fn): 332.283 N, tolerance Fn (Fntol): 22.68 N , smallest length dyn. Load (Lndyn): 81.77 mm, largest spring travel path dyn. Load (shdyn): 136.69 mm, max. force dyn. (Fndyn): 321.492 N, tolerance Fndyn (Fndtol): 22.49 N,
Informații tehnice
atribute
| Logistic Greutate | 328 g |
|---|---|
| Diametrul exterior | 75 mm |
| Diametrul firului | 4.5 mm |
| Lungime | 380 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
