Referințe
Gutekunst:5.00X80.00X691.00D-VA
Rubix:d1198252
Producator:VD-339Z



Detalii produs : 5.00X80.00X691.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.00X80.00X691.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 23.39 mm, spring pitch (s): 44.258 mm, spring rate (R): 0.689 N/mm, smallest spring length (Ln): 125.01 mm, largest range of spring (sn): 565.99 mm, bend length (Lk): 577.71 mm, maximum force of spring (Fn): 389.967 N, tolerance Fn ( Fntol): 25.58 N, smallest length dyn. Load (Lndyn): 143.76 mm, largest spring travel path dyn. Load (Shdyn): 251.38 mm, maximum force dyn, (Fndyn): 377.048 N, tolerance Fndyn (Fndtol): 25.36 N.
Informații tehnice
atribute
| Logistic Greutate | 700 g |
|---|---|
| Diametrul exterior | 85 mm |
| Diametrul firului | 5 mm |
| Lungime | 691 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
