Referințe
Gutekunst:5.00X63.00X275.00D-VA
Rubix:d1202305
Producator:VD-342



Detalii produs : 5.00X63.00X275.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.00X63.00X275.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 7.26 mm, spring pitch (s): 31.765 mm, spring rate (R): 2.573 N/mm, smallest spring length (Ln): 66.87 mm, largest spring range (sn): 208.13mm, buckling length (Lk): 0 mm, max. spring force (Fn): 535.518 N, tolerance Fn (Fntol): 31.1 N, smallest length dyn. Load (Lndyn): 74.06 mm, largest spring travel dyn. Load (shdyn): 84.11 mm, max. force dyn. (Fndyn): 517.019 N, tolerance Fndyn (Fndtol): 30.78 N,
Informații tehnice
atribute
| Logistic Greutate | 328 g |
|---|---|
| Diametrul exterior | 68 mm |
| Diametrul firului | 5 mm |
| Lungime | 275 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
