Referințe
Gutekunst:5.00X40.00X64.00D-VA
Rubix:d1196103
Producator:VD-350



Detalii produs : 5.00X40.00X64.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.00X40.00X64.00D-VA
compression spring stainless, tolerance L0 (L0tol): 1.38 mm, spring pitch (s): 16.857 mm, spring rate (R): 24.414 N/mm, smallest spring length (Ln): 30.93 mm, largest spring range (sn): 33.07 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 807.371 N, tolerance Fn (Fntol): 53.19 N, smallest length dyn. load (Lndyn): 32.65 mm, largest spring travel dyn. load (shdyn): 13.69 mm, maximum force dyn. (Fndyn): 765.379 N, tolerance Fndyn (Fndtol): 52.46 N,
Informații tehnice
atribute
| Logistic Greutate | 106 g |
|---|---|
| Diametrul exterior | 45 mm |
| Diametrul firului | 5 mm |
| Lungime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
