Referințe
Gutekunst:5.50X32.50X177.00D-VA
Rubix:d1196720
Producator:VD-364N



Detalii produs : 5.50X32.50X177.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.50X32.50X177.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 3.29 mm, spring pitch (s): 11.065 mm, spring rate (R): 15.048 N/mm, smallest spring length (Ln): 109.24 mm, largest range of spring (sn): 67.76 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1019.652 N, tolerance Fn (Fntol): 75.3 N, smallest length dyn. Load (Lndyn): 115.74 mm, largest spring travel path dyn. Load (Shdyn): 34.05 mm, maximum force dyn, (Fndyn): 921.84 N, tolerance Fndyn (Fndtol): 73.6 N.
Informații tehnice
atribute
| Logistic Greutate | 337 g |
|---|---|
| Diametrul exterior | 38 mm |
| Diametrul firului | 5.5 mm |
| Lungime | 177 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
