Referințe
Gutekunst:5.60X28.00X66.00D-VA
Rubix:d1198451
Producator:VD-364R-48



Detalii produs : 5.60X28.00X66.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.60X28.00X66.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.22 mm, spring pitch (s): 10.982 mm, spring rate (R): 71.273 N/mm, smallest spring length (Ln): 46.24 mm, largest range of spring (sn): 19.76 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1408.354 N, tolerance Fn (Fntol) : 126.5 N, smallest length dyn. Load (Lndyn): 48.36 mm, largest spring travel path dyn. Load (Shdyn): 8.6 mm, maximum force dyn, (Fndyn): 1257.256 N, tolerance Fndyn (Fndtol): 122 N.
Informații tehnice
atribute
| Logistic Greutate | 129 g |
|---|---|
| Diametrul exterior | 33.6 mm |
| Diametrul firului | 5.6 mm |
| Lungime | 66 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
