Referințe
Gutekunst:6.00X71.00X230.00D-VA
Rubix:d1199790
Producator:VD-364R-62



Detalii produs : 6.00X71.00X230.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.00X71.00X230.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 6.98 mm, spring pitch (s): 26.353 mm, spring rate (R): 3.728 N/mm, smallest spring length (Ln): 78.81 mm, largest range of spring (sn): 151.19 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 563.636 N, tolerance Fn (Fntol) : 40.96 N, smallest length dyn. Load (Lndyn): 86.72 mm, largest spring travel path dyn. Load (Shdyn): 92.83 mm, maximum force dyn, (Fndyn): 534.148 N, tolerance Fndyn (Fndtol): 39.63 N.
Informații tehnice
atribute
| Logistic Greutate | 527 g |
|---|---|
| Diametrul exterior | 77 mm |
| Diametrul firului | 6 mm |
| Lungime | 230 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
