Referințe
Gutekunst:6.30X40.00X90.00D-VA
Rubix:d1201950
Producator:VD-381



Detalii produs : 6.30X40.00X90.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.30X40.00X90.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.65 mm, spring pitch (s): 15.218 mm, spring rate (R): 39.159 N/mm, smallest length of spring (Ln): 52.81 mm, largest range of spring (sn): 37.19 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1456.323 N, tolerance Fn (Fntol): 100 N, smallest length dyn. Load (Lndyn): 55.59 mm, largest spring travel path dyn. Load (Shdyn): 15.27 mm, maximum force dyn, (Fndyn): 1347.461 N, tolerance Fndyn (Fndtol): 98.8 N.
Informații tehnice
atribute
| Logistic Greutate | 234 g |
|---|---|
| Diametrul exterior | 46.3 mm |
| Diametrul firului | 6.3 mm |
| Lungime | 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
