Referințe
Gutekunst:6.70X32.30X254.00D-VA
Rubix:d1194687
Producator:VD-389A-12



Detalii produs : 6.70X32.30X254.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.70X32.30X254.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 4.27 mm, spring pitch (s): 11.37 mm, spring rate (R): 24.057 N/mm, smallest spring length (Ln): 177.1 mm, largest range of spring (sn): 76.9 mm, bend length (Lk): 202.4 mm, maximum force of spring (Fn): 1849.983 N, tolerance Fn (Fntol) : 152 N, smallest length dyn. Load (Lndyn): 186.93 mm, largest spring travel path dyn. Load (Shdyn): 34.88 mm, maximum force dyn, (Fndyn): 1613.503 N, tolerance Fndyn (Fndtol): 147 N.
Informații tehnice
atribute
| Logistic Greutate | 670 g |
|---|---|
| Diametrul exterior | 39 mm |
| Diametrul firului | 6.7 mm |
| Lungime | 254 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
