Referințe
Gutekunst:8.00X73.00X345.00D-VA
Rubix:d1202333
Producator:VD-399D



Detalii produs : 8.00X73.00X345.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 8.00X73.00X345.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 6.94 mm, spring pitch (s): 24.963 mm, spring rate (R): 6.824 N/mm, smallest spring length (Ln): 148.29 mm, largest range of spring (sn): 196.71 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1342.349 N, tolerance Fn (Fntol) : 78.5 N, smallest length dyn. Load (Lndyn): 160.44 mm, largest spring travel path dyn. Load (Shdyn): 91.03 mm, maximum force dyn, (Fndyn): 1259.437 N, tolerance Fndyn (Fndtol): 77.1 N.
Informații tehnice
atribute
| Logistic Greutate | 1420 g |
|---|---|
| Diametrul exterior | 81 mm |
| Diametrul firului | 8 mm |
| Lungime | 345 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
