Arc de compresie Gutekunst 8.00X34.00X53.00D-VA

Compression spring VD

Vedeți informațiile tehnice

Referințe

Gutekunst:8.00X34.00X53.00D-VA
Rubix:d617324
Producator:VD-414AA
brand logo

rezumat tehnic

Diametrul exterior42 mm
Diametrul firului8 mm
Lungime53 mm
Vezi toate Caracteristice

Detalii produs : 8.00X34.00X53.00D-VA GUTEKUNST - 8.00X34.00X53.00D-VA GUTEKUNST


Compression spring stainless steel, tolerance L0 (L0tol): 0.99 mm, spring pitch (s): 12.857 mm, spring rate (R): 260.533 N/mm, smallest length of spring (Ln): 47.56 mm, largest range of spring (sn): 5.44 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1417.3 N, tolerance Fn (Fntol): 324 N, smallest length dyn. Load (Lndyn): 49.34 mm, largest spring travel path dyn. Load (Shdyn): 3.66 mm, maximum force dyn, (Fndyn): 953.551 N, tolerance Fndyn (Fndtol): 316 N.

Informații tehnice


atribute
Logistic Greutate235 g
Diametrul exterior42 mm
Diametrul firului8 mm
Lungime53 mm
  • Disponibil – Data livrării la cerere