Referințe
Gutekunst:10.00X100.00X730.00D-VA
Rubix:d1193244
Producator:VD-424
Detalii produs : 10.00X100.00X730.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 10.00X100.00X730.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 13 mm, Spring pitch (s): 38.919 mm, Spring speed Rate (R): 4.73 N/mm, smallest spring length (LN): 251.25 mm, largest range of Spring (SN): 478.75 mm, bend length (LK): 553.15 mm, maximum force of Spring (FN): 2264.488 N, tolerance fn (Fntol) : 111 n, smallest length dyn. Load (Lndyn): 274.38 mm, largest spring deflection dyn. Load (Shdyn): 172.28 mm, maximum force dyn. (Fndyn): 2155.083 N, tolerance Fndyn (Fndtol): 109 N,
Informații tehnice
atribute
| Diametrul exterior | 110 mm |
|---|---|
| Diametrul firului | 10 mm |
| Lungime | 730 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


