Referințe
Gutekunst:10.00X50.00X335.00D-VA
Rubix:d1199771
Producator:VD-439



Detalii produs : 10.00X50.00X335.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 10.00X50.00X335.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 5.03 mm, spring pitch (s): 17.568 mm, spring rate (R): 37.838 N/mm, smallest spring length (Ln): 230.44 mm, largest range of spring (sn): 104.56 mm, bend length (Lk): 234.56 mm, maximum force of spring (Fn): 3956.341 N, tolerance Fn ( Fntol): 290 N, smallest length dyn. Load (Lndyn): 243.16 mm, largest spring travel path dyn. Load (Shdyn): 40.77 mm, maximum force dyn, (Fndyn): 3475.042 N, tolerance Fndyn (Fndtol): 282 N.
Informații tehnice
atribute
| Logistic Greutate | 2012 g |
|---|---|
| Diametrul exterior | 60 mm |
| Diametrul firului | 10 mm |
| Lungime | 335 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
