Referințe
Renold:GY06B3S26I
Rubix:d459829
EAN:0673766008902

Detalii produs : GY06B3S26I RENOLD - GY06B3S26I RENOLD
Used on short pitch chains only. Supplied with two connecting pins riveted into the outer plate, the clearance fit connecting plate being by means of a spring clip – which snaps into the grooves in the pins.
Puncte forte
• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material
Informații tehnice
atribute
| Logistic Greutate | 0,022 g |
|---|---|
| Lanț | 06b-3 |
| Pas de lanț | 9525 mm |
| Profil | triplex (3) |
| Diametrul rolei | 6.35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere