Referințe
Fenner:08B1/CL1-FENNER+
Rubix:d1055478
Producator:13608B-1FP-E

Detalii produs : 13608B-1FP-E FENNER - CONNECTING LINK FOR CHAIN FENNER 08B1/CL1-FENNER+
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 08B-1 pitch 1/2"
Informații tehnice
atribute
| Lanț | 08b-1 |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Diametrul rolei | 8.51 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere