Roți de mână Elesa+Ganter GN 736.1-52-Z10-A
Control handwheels, with deposition for scale
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 736.1-52-Z10-A
Rubix:d613091
Producator:736.1-52-Z10-A
Detalii produs : GN 736.1-52-Z10-A ELESA+GANTER - GN 736.1-52-Z10-A ELESA+GANTER
Control handwheels GN 736.1 are used for setting operations with low torque. Coarse setting is made by means of the cylindrical handle (fingertip grip) followed by fine setting using the knurled rim of the knob. The model fitted with collet offers an absolutely reliable mounting on the shaft and at the same time allows an easy setting of the adjustable scale ring wheel. The scale is wear resistant and easily legible since the engraved alu coloured numbers contrast with the black anodized surface. Besides the standard scale (Coding S) the control handwheels can be supplied with any type of graduation. Full details of the available graduations, numbering sequence, number position and type of scale see under "How to order - Graduations". Prices for scales on request!
Informații tehnice
atribute
| Material/finisare | Aluminiu |
|---|---|
| Diametru | 52 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



