Butoane Elesa+Ganter GN 726.1-42-Z10-S-2

Control knobs, Aluminium, black anodized

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 726.1-42-Z10-S-2
Rubix:d592301
Producator:GN 726.1-42-Z10-S-2
EAN:4045525363151
brand logo

rezumat tehnic

Material/finisareAluminiu
StandardDIN 916
Vezi toate Caracteristice

Detalii produs : 726.1-42-Z10-S-2 ELESA+GANTER - 726.1-42-Z10-S-2 ELESA+GANTER


The light grey cover of the control knobs GN 726.1 shrouds the fixing components as well as the shaft end. The cover also lends itself for a logo or other symbols. The collet version permits a simple adjustment of the types with scale or arrow. Scale and arrow on the control knobs are indelibly marked and easily legible. Besides the standard scale (Type S) the control knobs can be supplied with any type of graduation. Regarding design, numbering run, numbering position and numbering sequence of the scale please see the layout for scale knobs on the order sheet „How to order Graduations“

Informații tehnice


atribute
Logistic Greutate112 g
Material/finisareAluminiu
StandardDIN 916
Diametrul filetării42 mm
  • Disponibil – Data livrării la cerere

Standard