Butoane Elesa+Ganter GN 957-27-B14-B
Control knobs for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 957-27-B14-B
Rubix:d608949
Producator:GN 957-27-B14-B
EAN:4045525883345



Detalii produs : 957-27-B14-B ELESA+GANTER - 957-27-B14-B ELESA+GANTER
Control knobs GN 957 are used in connection with position indicators. These control knobs offer a simple solution when the assembly requires manual fine adjustment for the application for which it has been designed. The design of this knob adapts it to the diameter of the adjustment shaft, so that no adapter bushings GN 952.1 are needed.
Informații tehnice
atribute
| Material/finisare | Aluminiu |
|---|---|
| Standard | DIN 916 |
| Diametrul filetării | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
