Referințe
Norton:66261008886
Rubix:d1221698
EAN:3157625807365

Detalii produs : 66261008886 NORTON - NYLON WHEEL NORTON 66261008886
Convolute wheels are formed by wrapping non-woven web material around a centre core and bonding the layers together to create an abrasivewheel. Wheels are available in different diameters, grades and densities for burr, flash and rust removal, reducing surface roughness, blending welds and scratch patterns on stainless steel, polishing welds and applying decorative finishes.
Puncte forte
•Ideal for general deburring, blending, finishing and polishing applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent
Cut rate and shed resistance
Smear proof and cool cutting on light deburring applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent
Cut rate and shed resistance
Smear proof and cool cutting on light deburring applications
Aplicații
Deburring
Informații tehnice
atribute
| Diametru | 203.2 mm |
|---|---|
| Diametrul de reaming | 76.2 mm |
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
