Fișier Pferd Tools COR 800 250 H0

Corinox Hand File

Vedeți informațiile tehnice

Referințe

Pferd Tools:COR 800 250 H0
Rubix:d701700
Producator:19600252
EAN:4007220669471
PFERD CORINOX® file COR 800 250 mm H0

rezumat tehnic

Formăplat
Lungime250 mm

Detalii produs : 19600252 PFERD - CORINOX HAND F. COR 800 250 C0 PFERD


With a Vickers hardness of 1,200 HV, this Corinox COR 800 flat file is ideal for precision filing on the most difficult-to-machine materials, such as stainless steel or thermosetting composites.

 

Features:

The CORINOX COR 800 flat file is a three-sided hand file from the PFERD Tools range of precision files. Its surface hardness of 1,200 HV gives it extreme resistance to wear and impact, even on materials known to be difficult to file: stainless steel (V2A, V4A), heat-resistant steels, exotic alloys, hard non-ferrous metals and fibre-reinforced thermosetting plastics (GRP, CFRP).

 

The precision geometry of the cutting edge ensures superior dimensional accuracy compared to conventional workshop files. The cross-cut design facilitates rough precision machining. Chips do not become lodged in the cutting edges and can be removed by simply tapping, without the need for additional tools. Available in three lengths and several Swiss sizes, it is suitable for a wide range of tasks: rounding, chamfering, deburring, surface machining and finishing.

 

Specifications:

- Profile: flat (hand plane).

- Cut: on three sides, cross-cut.

- Surface hardness: 1,200 HV (Vickers hardness).

- Available lengths: 150 mm, 200 mm, 250 mm.

- Available Swiss sizes: H00, H0, H2.

- Width according to length: 18 mm (150 mm); 22 mm (200 mm); 25 mm (250 mm).

- Height depending on length: 4 mm (150 mm); 5 mm (200 mm); 6 mm (250 mm).

- Recommended handle (not supplied): FH 3 for 150 mm; FH 4/1 for 200 mm and 250 mm.

- Use: manual.

Puncte forte

- Hardness of 1,200 HV: extreme wear resistance, even on abrasive materials.

- No clogging: chips are removed simply by tapping, without interrupting work.

- Precision geometry: reliable machining of complex parts and in areas with restricted access.

- Suitable for stainless steel, exotic alloys and reinforced composites: a single product code for difficult-to-machine materials.

- Three lengths and several Swiss sizes available: adapts to the volume of material and the accessibility of the area to be machined.

Aplicații

The COR 800 from Pferd Tools is ideal for a wide range of applications, such as:

 

- Finishing and machining of parts made from stainless steel, heat-resistant alloys and composites (GRP, CFRP).

- Chamfering, rounding off and deburring in mechanical engineering workshops.

- Toolmaking and tool repair: dies, punching, forming and stamping tools.

- Installation and maintenance work on industrial equipment.

Informații tehnice


atribute
Formăplat
Lungime250 mm
  • Disponibil – Data livrării la cerere