Inserție de șlefuire și strunjire Sandvik Coromant VCMW110204FPCD10

CoroTurn® 107 inserts for turning

Vedeți informațiile tehnice

Referințe

Sandvik Coromant:VCMW110204FPCD10
Rubix:d675270
Producator:5756021
brand logo

rezumat tehnic

Nuanță/nuanțăcd10
Vezi toate Caracteristice

Detalii produs : VCMW110204FPCD10 SANDVIK - VCMW110204FPCD10 SANDVIK


The CoroTurn® 107 turning insert from Sandvik Coromant is designed for finishing operations on materials classified as N, i.e. non-ferrous metals such as aluminum and copper. Its design incorporates an FP chipbreaker to fragment and direct chips and ensure improved surface quality. With a rhombic 35° geometry and a partial chamfer mounting of 40-60°, it offers high cutting stability and increased accuracy.

Specifications :
- Workpiece classification : N (non-ferrous metals)
- Insert shape : rhombic 35°
- Orientation : neutral
- Substrate : DP
- Chipbreaker : FP
- Primary clearance angle : 7°
- Mounting type : partial chamfer 40-60° on one or two sides
- Number of cutting edges : 1

Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With expertise established over decades, the brand offers innovative products and services aimed at optimizing the productivity of industrial companies. Recognized for its rigorous quality standards and its commitment to sustainability, Sandvik Coromant positions itself as a trusted partner for machining professionals.

Puncte forte

- Designed for finishing operations on non-ferrous metals ;
- FP chipbreaker enabling effective chip evacuation ;
- Excellent stability and precision thanks to the rhombic 35° geometry ;
- Partial chamfer mounting for robust and reliable clamping ;
- Suitable for CNC machines and conventional lathes.

Aplicații

The CoroTurn® 107 insert is ideal for finishing operations on non-ferrous metals such as aluminum and copper. It is particularly suited to the aerospace, automotive and precision component manufacturing sectors, where surface finish and accuracy are essential. Compatible with CNC machines and traditional lathes, it ensures optimal performance while extending tool life.

Informații tehnice


atribute
Nuanță/nuanțăcd10
Grosime2.38 mm
Rază0.4 mm
  • Disponibil – Data livrării la cerere