Referințe
Format:14000800, 9114000800
Rubix:d804242
Producator:14000800
EAN:4317784079624

Detalii produs : 9114000800 FORMAT - 9114000800 FORMAT
180° counterbore with cyl. shank, for through hole, fine quality grade
Design: Spiral fluted with fixed pilot. Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207). Ideal for burr-free and chatter-free sinking of steel, cast iron and light metals.
Informații tehnice
atribute
| Materialul caroseriei | hss |
|---|---|
| Diametrul cozii | 12.5 mm |
| Lungime totală | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere