Roți de mână Elesa+Ganter GN 000.4-4-K22
Coupling attachments for safety handwheels
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 000.4-4-K22
Rubix:d603546
Producator:GN 000.4-4-K22
EAN:4045525000445





Detalii produs : 000.4-4-K22 ELESA+GANTER - 000.4-4-K22 ELESA+GANTER
The PTFE-coated surfaces of the coupling attachments GN 000.4 provide minimal friction between bearing surfaces even when lubrication is being neglected. An oil-hole is provided which in the completely assembled safety handwheel connects with the wheel hub.
Informații tehnice
atribute
| Logistic Greutate | 349 g |
|---|---|
| Material/finisare | Oțel |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere