Referințe
Bosch Rexroth:3842523254
Rubix:329802

Documente
Detalii produs : 3842523254 - 3842523254 PROFIL DE ACOPERIRE N6 AL L=2000 MM REXROTH
Puncte forte
•For fixing cables in position
To prevent dirt from entering the profile slot
Attractive design
Soft PVC cover profile for 6 mm slot is provided as a roller
Flush with profile
An ESD-conductive connection between the cover profile and the strut profile must ensured through a design solution, e. g. screw
To prevent dirt from entering the profile slot
Attractive design
Soft PVC cover profile for 6 mm slot is provided as a roller
Flush with profile
An ESD-conductive connection between the cover profile and the strut profile must ensured through a design solution, e. g. screw
Informații tehnice
atribute
| Logistic Greutate | 44 g |
|---|---|
| Formă | pătrat |
| Lungime | 2000 mm |
| Material | aluminiu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
