Referințe
Portwest:FR53NARXL
Rubix:d1209765
EAN:5036108224319



Detalii produs : FR53NARXL PORTWEST - OVERALLS PORTWEST FR53NARXL
The Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system
Puncte forte
•CE-CAT III
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Anti-static
FR cotton lined for added warmth and comfort
Premium sew on flame resistant reflective tape
Two-way zip for quick and easy access
Knee pad pockets to facilitate knee pads
Radio loops for easy clipping of a radio
50+ UPF rated fabric to block 98% of UV rays
Aplicații
Offshore Industry
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | xl |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere