Referințe
Portwest:AF53NAR40
Rubix:d1209974
Producator:AF53NAR40
EAN:5036108257928



Detalii produs : AF53NAR40 PORTWEST - MULTI-RISK OVERALL PORTWEST AF53NAR40
Araflame Gold Coverall, AF53, Navy, Size 40
Puncte forte
This super lightweight coverall offers outstanding flame resistant protection. The Araflame fabric is soft and breathable but provides excellent tear and tensile strength. Ideal for a variety of industries including oil and gas, petrochemical and many more. Coverall features include triple stitching throughout, secure pockets and waist elastication for ease of movement.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 40 |
| Vizibilitate ridicată | da |
| Material de bază | aramidă |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere