Referințe
Portwest:C802BKRXL
Rubix:d1210765
Producator:C802BKRXL
EAN:5036108102709

Detalii produs : C802BKRXL PORTWEST - WORKWEAR OVERALLS PORTWEST C802BKRXL
Classic Coverall, C802, Black, Size XL
Puncte forte
The winning features of this popular coverall include one chest, one rule and two side pockets. Back elastication provides all day comfort., Durable polycotton fabric for high performance and maximum wearer comfort
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | xl |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere