Referințe
Portwest:FR53RBRM
Rubix:d1209488
Producator:FR53RBRM
EAN:5036108297641



Detalii produs : FR53RBRM PORTWEST - MULTI-RISK OVERALL PORTWEST FR53RBRM
FR Anti-Static Insulated Coverall, FR53, Royal Blue, Size M
Puncte forte
This Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system.
Protection against radiant, convective and contact heat
Protection against radiant, convective and contact heat
Informații tehnice
atribute
| Culoare | albastru |
|---|---|
| Mărime | m |
| Material de bază | bumbac/poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere