Referințe
Portwest:S485YBR7XL
Rubix:d1210155
Producator:S485YBR7XL
EAN:5036108331536



Detalii produs : S485YBR7XL PORTWEST - HIGH VISIBILITY OVERALL PORTWEST S485YBR7XL
Hi-Vis Contrast Winter Coverall, S485, Yellow/Black, Size 7XL
Puncte forte
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 7xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
7xl