Costum multi-risc Portwest S775YNRS

Coverall

Vedeți informațiile tehnice

Referințe

Portwest:S775YNRS
Rubix:d1207889
Producator:S775YNRS
EAN:5036108298341
brand logo

rezumat tehnic

Culoaregalben
Mărimes
Vizibilitate ridicatăda
Vezi toate Caracteristice

Detalii produs : S775YNRS PORTWEST - MULTI-RISK OVERALL PORTWEST S775YNRS


Bizflame Rain Hi-Vis Multi Coverall, S775, Yellow/Navy, Size S

Puncte forte

Premium protection coverall combining hi-vis, flame resistant, chemical-resistant, anti-static, waterproof and breathable protection. Designed specifically for the oil and gas industry, this coverall is packed full of features such as: Full front stormflap with touch and grip fastening, fully lined, detachable hood, two large cargo thigh pockets & concealed phone pocket, zipped side opening on legs making it easier to take on and take off and shoulder reflective tape for maximum visibility.,

Flame resistant treated waterproof fabric prevents water penetration

Informații tehnice


atribute
Culoaregalben
Mărimes
Vizibilitate ridicatăda
Material de bazăpoliester
Culoare secundarămarinei
  • Disponibil – Data livrării la cerere

Culoare

Mărime