Mânere manivelă Elesa+Ganter GN 570.1-130-V14
Cranked handles, Plastic, with square
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 570.1-130-V14
Rubix:d603203
Producator:570.1-130-V14





Detalii produs : GN 570.1-130-V14 ELESA+GANTER - GN 570.1-130-V14 ELESA+GANTER
The protruding steel bush of cranked handles GN 570.1 ensures an accurate bore and square to bore face. It can be retained with a pin or a retaining screw The link between the cranked handle and shaft can be established either with a keyway or a follower pin.
Informații tehnice
atribute
| Logistic Greutate | 255 g |
|---|---|
| Material/finisare | Plastic |
| Lungime | 130 mm |
| Diametrul firului | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
