Referințe
Elesa+Ganter:GN 570.2-130-B14
Rubix:d602518
Producator:GN 570.2-130-B14
EAN:4045525520349





Detalii produs : 570.2-130-B14 ELESA+GANTER - 570.2-130-B14 ELESA+GANTER
Cranked handles GN 570.2 are connected to a shaft by means of a cross pin. Owing to the small, non-protruding steel bushing, these cranked handles are lower priced than GN 570.
Informații tehnice
atribute
| Logistic Greutate | 334 g |
|---|---|
| Material/finisare | Plastic |
| Lungime | 130 mm |
| Diametrul firului | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere