Mânere manivelă Elesa+Ganter GN 670-125-B14-DBL

Cranked handles, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 670-125-B14-DBL
Rubix:d591897
Producator:GN 670-125-B14-DBL
EAN:4045525351004
brand logo

rezumat tehnic

Material/finisarePlastic
Lungime125 mm
Vezi toate Caracteristice

Detalii produs : 670-125-B14-DBL ELESA+GANTER - 670-125-B14-DBL ELESA+GANTER


The design of the cranked handles GN 670 matches the product family Ergostyle®. The protruding steel bush ensures an accurate bore and square to bore face. It can be retained with a pin or a retaining screw The link between the cranked handle and shaft can be established either with a keyway or a follower pin.

Informații tehnice


atribute
Logistic Greutate298 g
Material/finisarePlastic
Lungime125 mm
Diametrul firului125 mm
  • Disponibil – Data livrării la cerere

Lungime