Referințe
Elesa+Ganter:GN 670-125-V14-DRT
Rubix:d613317
Producator:GN 670-125-V14-DRT
EAN:4045525351103





Detalii produs : 670-125-V14-DRT ELESA+GANTER - 670-125-V14-DRT ELESA+GANTER
The design of the cranked handles GN 670 matches the product family Ergostyle®. The protruding steel bush ensures an accurate bore and square to bore face. It can be retained with a pin or a retaining screw The link between the cranked handle and shaft can be established either with a keyway or a follower pin.
Informații tehnice
atribute
| Logistic Greutate | 298 g |
|---|---|
| Material/finisare | Plastic |
| Lungime | 125 mm |
| Diametrul firului | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere