Perie de oțel Format 70380010, 9770380010
Cup brush stl. M14 65x0,50mm tw.
Vedeți informațiile tehniceReferințe
Format:70380010, 9770380010
Rubix:d812431
Producator:9770380010
EAN:4317784350327
Detalii produs : 9770380010 FORMAT - 9770380010 FORMAT
Cup brush, stainless steel wire (1.4310), knotted
Design: Aggressive design with knotted wire. Suitable for all standard one-hand angle grinders, smooth running. Thread M14 x 2.0. Application: For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc. Note: Observe safety recommendations.
Cup brush stl. M14 65x0,50mm tw.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere