Polizor de ascuțire a ferăstrăului Norton 66253050084
Cups & Dishes Tool Room - SGB
Vedeți informațiile tehniceReferințe
Norton:66253050084
Rubix:d1214080
EAN:3157625791367

Detalii produs : 66253050084 NORTON - SAW-SHARPENING GRINDER NORTON 66253050084
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Informații tehnice
atribute
| Diametrul exterior | 180 mm |
|---|---|
| Diametrul interior | 50.8 mm |
| Lățime | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
